Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Cast Iron, Unthr. Holes
Mfr # PH-0239
Zoro # G2680045
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Iron
- Mounting Type Unthreaded Through Holes
- Projection 1 1/2 in
- Outer Mounting Hole Ctr. to Ctr. 5.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0239
- Zoro # G2680045
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #12 |
Grip Dia. | 3/8 in |
Grip Height | 1 in |
Details
Finish | Powder Coated |
Color | Tan |
Material | Iron |
Mounting Type | Unthreaded Through Holes |
Projection | 1 1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 5.38" |
Item | Pull Handle |
Shape | Oval |
Mounting Hole Center to Center | 4 15/16 in |
Hardware | Included |
Includes | Hardware, Screws |
Vert. Mounting Hole Ctr. to Ctr. | 7/8 in |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Cast Iron, Finish Powder Coated, Mounting Hole Center to Center 4 15/16 in, Vert. Mounting Hole Ctr. to Ctr. 7/8 in, Projection 1 1/2 in, Grip Dia. 3/8 in, Screw Size #12, Color Tan, Grip Height 1 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Birch contains 22 Slats (SWW66X94X0250BI)
- COMPX NATIONAL Cabinet Dead Bolt, Key Different (C8173-KD-4)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- MONROE PMP Pull Handle, 4-13/32 In. H, Powder Coated, Threaded Holes (MA-C763-020)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Unth. Holes (MA-C763-210)
- MONROE PMP Pull Handle, 11-13/16 In. H, Powder Coated, Threaded Holes (MA-C763-170)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0145)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- MONROE PMP Pull Handle, SS, Natural, Natural, Threaded Holes (PH-0133)
- Monroe Pmp Cabinet Handles & Pulls