Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Aluminum, Powder Coated, Threaded Studs
Mfr # PH-0182
Zoro # G3078433
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Anodized
- Color Black
- Material Aluminum
- Mounting Type Threaded Studs
- Projection 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0182
- Zoro # G3078433
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 15/16 in |
Screw Size | 5/16-18 |
Grip Dia. | 5/16 in |
Details
Finish | Black Anodized |
Color | Black |
Material | Aluminum |
Mounting Type | Threaded Studs |
Projection | 1 3/16 in |
Outer Mounting Hole Ctr. to Ctr. | 4-1/4" |
Item | Pull Handle |
Load Rated (Y/N) | N |
Hardware | Included |
Includes | Hardware, Hex Nuts |
Shape | Round |
Mounting Hole Center to Center | 4 1/4 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4 1/4 in, Projection 1 3/16 in, Grip Dia. 5/16 in, Screw Size 5/16-18, Thread Depth 15/16 in, Color Black, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- MONROE PMP Pull Handle, Powder Coated, Powder Coated, Threaded Holes (PH-0117)
- MONROE PMP Folding Pull Handle, Weld-On, Steel, Natural, Weld-On (PH-0300)
- MONROE PMP Pull Handle, 5-3/4 In. H, Natural, Unthr. Through Holes (PH-0248)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0177)
- MONROE PMP Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes (PH-0220)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-128SN)
- Monroe Pmp Cabinet Handles & Pulls