Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes
Mfr # PH-0242
Zoro # G2579972
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Mounting Type Unthreaded Through Holes
- Projection 2 3/8 in
- Outer Mounting Hole Ctr. to Ctr. 8.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0242
- Zoro # G2579972
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 |
Grip Dia. | 3/4 in |
Grip Height | 49/64 in |
Details
Finish | Dull |
Color | Silver |
Material | Aluminum |
Mounting Type | Unthreaded Through Holes |
Projection | 2 3/8 in |
Outer Mounting Hole Ctr. to Ctr. | 8.88" |
Item | Pull Handle |
Inner Mounting Hole Ctr. to Ctr. | 6 1/2 in |
Hardware | Included |
Includes | Hardware, Screws |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 8 7/8 in |
Shape | Oval |
Vert. Mounting Hole Ctr. to Ctr. | 1 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 8 7/8 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Vert. Mounting Hole Ctr. to Ctr. 1 in, Projection 2 3/8 in, Grip Dia. 3/4 in, Screw Size #8, Color Silver, Grip Height 49/64 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2842)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7987448165)
- TOUGH GUY Access Door, Fire Rated, 24x24In (16M206)
- MONROE PMP Pull Handle, 7-1/2 In. H, Matte, Threaded Holes (PH-0167)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0259)
- MONROE PMP Fold Pull Handle, Steel, 3-25/32 In. H, Zinc, Unthr. Holes (PH-0287)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0323)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0212)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.120-PF-Clean)
- Monroe Pmp Cabinet Handles & Pulls