Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes
Mfr # PH-0103
Zoro # G2644275
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Anodized
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 1 7/8 in
- Outer Mounting Hole Ctr. to Ctr. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0103
- Zoro # G2644275
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 10-32 |
Thread Depth | 3/4 in |
Grip Dia. | 1/2 in |
Details
Finish | Dull Anodized |
Color | Silver |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 1 7/8 in |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Pull Handle |
Mounting Hole Center to Center | 4 in |
Hardware | Included |
Shape | Round |
Load Rated (Y/N) | N |
Includes | Hardware, Screws |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 4 in, Projection 1 7/8 in, Grip Dia. 1/2 in, Screw Size 10-32, Thread Depth 3/4 in, Color Silver, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 18 lb. Pull (LC2360)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- BEST 1 in W x Stainless steel Cabinet Hinge (HT1592-4 2/PKGCABHG 26D)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0106)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0177)
- MONROE PMP Pull Handle, 3-25/32 In. H, Matte, Threaded Holes (PH-0120)
- MONROE PMP Pull Handle, Yes, Weld-On, Stainless Steel, Natural, Weld-On (PH-0198)
- MONROE PMP Pull Handle, Brass, Satin Chrome, Threaded Holes (PH-0124)
- MONROE PMP Pull Handle, SS, Natural, Natural, Threaded Holes (PH-0133)
- Monroe Pmp Cabinet Handles & Pulls