Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, 7-1/8 In. H, Polished, Unthr. Through Holes
Mfr # PH-0251
Zoro # G3191142
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0251
- Zoro # G3191142
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 1/4 in |
Grip Height | 1 1/8 in |
Grip Dia. | 5/16 in |
Details
Finish | polished |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 1 19/32 in |
Outer Mounting Hole Ctr. to Ctr. | 7-13/100" |
Item | Pull Handle |
Mounting Hole Center to Center | 7 1/8 in |
Inner Mounting Hole Ctr. to Ctr. | 5 5/8 in |
Load Rated (Y/N) | N |
Shape | Rectangle |
Vert. Mounting Hole Ctr. to Ctr. | 5/8 in |
Hardware | Not Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 7 1/8 in, Inner Mounting Hole Ctr. to Ctr. 5 5/8 in, Vert. Mounting Hole Ctr. to Ctr. 5/8 in, Projection 1 19/32 in, Grip Dia. 5/16 in, Screw Size 1/4 in, Color Natural, Grip Height 1 1/8 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Hose/Cord Hook Holder (MX2750HC)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG03)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- MONROE PMP Pull Handle, 4-3/4 In. H, Polished, Unthr. Through Holes (PH-0231)
- MONROE PMP Pull Handle, 5-1/2 In. H, Polished, Unthr. Through Holes (PH-0232)
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes (PH-0230)
- MONROE PMP Pull Handle, 3 In. H, Threaded Holes (PH-0154)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- Monroe Pmp Cabinet Handles & Pulls