Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, 3-25/32 In. H, Matte, Threaded Holes
Mfr # PH-0120
Zoro # G2296183
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Anodized
- Color Silver
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0120
- Zoro # G2296183
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M4 |
Grip Dia. | 5/16 in |
Thread Depth | 33/64 in |
Details
Finish | Dull Anodized |
Color | Silver |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 1 19/64 in |
Outer Mounting Hole Ctr. to Ctr. | 3-25/32" |
Item | Pull Handle |
Includes | Hardwares |
Mounting Hole Center to Center | 3 25/32 in |
Load Rated (Y/N) | N |
Shape | Round |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3 25/32 in, Projection 1 19/64 in, Grip Dia. 5/16 in, Screw Size M4, Thread Depth 33/64 in, Color Silver, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728ABL)
- HICKORY HARDWARE Pull 2-1/2 Inch (64mm) Center to Center (P2921-SN)
- STRYBUC 100ft Gray Vinyl Glazing (68-1)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUIC03X48SD)
- MONROE PMP Pull Handle, 6-19/64 In. H, Matte, Threaded Holes (PH-0122)
- MONROE PMP Pull Handle, 5-1/32 In. H, Matte, Threaded Holes (PH-0121)
- MONROE PMP Pull Handle, 2-33/64 In. H, Matte, Threaded Holes (PH-0119)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0316)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- MONROE PMP Pull Handle, 3-15/16 In. H, Powder Coated, Threaded Holes (MA-C763-010)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK (5018-381-SS-25)
- Monroe Pmp Cabinet Handles & Pulls