Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, 15-3/4 In. H, Powder Coated, Threaded Holes
Mfr # MA-C763-080
Zoro # G2760107
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Black
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 2 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # MA-C763-080
- Zoro # G2760107
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 15/32 in |
Grip Height | 1 1/64 in |
Screw Size | M8 |
Grip Dia. | 43/64 in |
Details
Finish | Powder Coated |
Color | Black |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 2 15/64 in |
Outer Mounting Hole Ctr. to Ctr. | 15-3/4" |
Item | Pull Handle |
Mounting Hole Center to Center | 15 3/4 in |
Hardware | Not included |
Load Rated (Y/N) | Y |
Load Capacity | 180 lb |
Shape | Oval |
Description
Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 15 3/4 in, Projection 2 15/64 in, Grip Dia. 43/64 in, Screw Size M8, Load Capacity 180 lb, Thread Depth 15/32 in, Color Black, Grip Height 1 1/64 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Aluminum (TH1110OC-RH-AL)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060.PAT)
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0104)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0266)
- MONROE PMP Pull Handle, 3 In. H, Threaded Holes (PH-0154)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0272)
- MONROE PMP Pull Handle, 6-9/16 In. H, Polished, Unthr. Through Holes (PH-0233)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP734596195)
- Monroe Pmp Cabinet Handles & Pulls