Shop All Magnetic Hooks
Monroe Pmp
Magnetic Mount Hook, Plastic, 1-23/32 In
Mfr # 4HDZ5
Zoro # G3390161
original price:
$4.69
5% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Load Rated
- Fastening Method Magnetic
- Points Per Hook 1
- Number of Hooks 1
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDZ5
- Zoro # G3390161
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 3/8 in |
Hook Base Width | 1 3/8 in |
Width | 1-27/64" |
Depth | 1 5/8 in |
Overall Length | 1 5/8 in |
Length | 1-23/32" |
Details
Hook Item | Single Point Hook |
Hook Type | Load Rated |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Number of Hooks | 1 |
Material | Thermoplastic |
Basic Hook Material | Thermoplastic |
Hook Finish | Unfinished |
Working Load Limit | 4 lb |
Projection | 1 5/8 in |
Color | Ivory |
Mounting | Magnetic |
Item | Magnetic Mount Hook |
Finish | Ivory Colored Plastic |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Thermoplastic, Hook Finish Unfinished, Working Load Limit 4 lb, Hook Height 1 3/8 in, Hook Base Width 1 3/8 in, Projection 1 5/8 in, Ivory, Depth 1 5/8 in, Mounting Magnetic, Overall Length 1 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SAT622)
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- DELTANA Knob Round Solid Oil Rubbed Bronze (KR114U10B)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- LORELL Coat Hook, Double, Magnetic, 2-1/5"x2-1/2"x5", Black (LLR02872)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- MAG-MATE Accessory Hook Holder, 3-1/2" Tip Gap (AH02M)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- Monroe Pmp Magnetic Hooks