Shop All Magnetic Hooks
Monroe Pmp
Magnetic Mount Hook, Nylon, 4-1/4 In
Mfr # 4HDY5
Zoro # G1944354
original price:
$62.24
30% off
new price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Hook Type Load Rated
- Points Per Hook 1
- Number of Hooks 1
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDY5
- Zoro # G1944354
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 2 1/2 in |
Hook Base Width | 2 1/2 in |
Base Dia. | 6.13 in |
Depth | 4 1/4 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Magnetic |
Hook Type | Load Rated |
Points Per Hook | 1 |
Number of Hooks | 1 |
Material | Nylon |
Basic Hook Material | Nylon |
Hook Finish | Painted |
Working Load Limit | 15 lb |
Projection | 4 1/4 in |
Color | Black |
Mounting | Magnetic |
Finish | Painted |
Item | Magnetic Mount Hook |
Type | Black Nylon Hook |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Nylon, Hook Finish Painted, Working Load Limit 15 lb, Hook Height 2 1/2 in, Hook Base Width 2 1/2 in, Projection 4 1/4 in, Black, Base Dia. 6.13 in, Depth 4 1/4 in, Mounting Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3598)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- ZORO SELECT Grommet, Buna-N, MS 35489-85, PK25 (3MPN5)
- MONROE PMP Magnetic Mount Hook, Plastic, 1-23/32 In (4HDZ5)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- MAGNA VISUAL Magnetic Coat Hook, 2 in. W, Satin Steel (HBH-5)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- Monroe Pmp Magnetic Hooks