Shop All Magnetic Hooks
Monroe Pmp
Magnetic Holder, Thermoplastic
Mfr # 4HDZ6
Zoro # G3456275
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Load Rated
- Fastening Method Magnetic
- Points Per Hook 1
- Working Load Limit 10 lb
- Basic Hook Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDZ6
- Zoro # G3456275
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 4 1/4 in |
Hook Base Width | 1/2 in |
Base Dia. | 2.31 in |
Details
Hook Item | Single Point Hook |
Hook Type | Load Rated |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Working Load Limit | 10 lb |
Basic Hook Material | Thermoplastic |
Material | Thermoplastic |
Hook Finish | Unfinished |
Number of Hooks | 1 |
Projection | 5/8 in |
Color | Blue |
Mounting | Magnetic |
Item | Magnetic Holder |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Thermoplastic, Hook Finish Unfinished, Working Load Limit 10 lb, Hook Height 4 1/4 in, Hook Base Width 1/2 in, Projection 5/8 in, Blue, Base Dia. 2.31 in, Mounting Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- MONROE PMP Magnetic Mount Hook, Plastic, 1-23/32 In (4HDZ5)
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH9BX)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- MASTER MAGNETICS Master Magnetics Neodymium Swiveling Magnetic Hook 0 - 65 Lbs. Pull Black Powdered Coat, 4PK (7580)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- AK Hook, Magnetic Back, Plastic (50034)
- Monroe Pmp Magnetic Hooks