Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Push-to-Open, Plastic
Mfr # 4GGH4
Zoro # G2567957
original price:
$4.95
9% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4GGH4
- Zoro # G2567957
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Height | 1 3/8 in |
Catch/Latch Depth | 1 3/8 in |
Catch/Latch Length | 5/8" |
Catch/Latch Width | 1 7/8 in |
Catch Length | 1 3/8 in |
Strike Height | 61/64 in |
Strike Length | 1 39/64 in |
Catch Width | 1 7/8 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 7/8 in, Catch/Latch Depth 1 3/8 in, Pull Force 5 lb, Hole Prep Center Lines Not Applicable, Includes Screws
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645066)
- ZORO SELECT 2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR9)
- BLUM Side Adjustable Right Hand Locking Device for 563/569 Tandem Slides (T51.1901 R)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 2.9 lb. (4EVL6)
- Monroe Pmp Cabinet Catches