Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, Plastic
Mfr # 4FCW6
Zoro # G1688951
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Tan Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCW6
- Zoro # G1688951
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 13/32" |
Catch/Latch Height | 2 in |
Catch/Latch Width | 11/16 in |
Catch/Latch Depth | 2 in |
Strike Height | 3/4 in |
Strike Length | 1 1/8 in |
Catch Width | 45/64 in |
Catch Length | 1 31/32 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Tan Plastic, Catch/Latch Height 2 in, Catch/Latch Width 11/16 in, Catch/Latch Depth 2 in, Pull Force 5 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- SARGENT 6-Pin Keyblank, LB Keyway, Embossed Logo Only, 50 Pack (6275LB (50PK))
- CAMPBELL CHAIN & FITTINGS 7/16" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645036)
- LAUREY 256mm Kensington Pull, Oil Rubbed Bronze (86766)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- HARDWARE RESOURCES Polished Brass Elbow Catch Polybagged with Screws (EC01-PB)
- Monroe Pmp Cabinet Catches