Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, Plastic
Mfr # 4FCU8
Zoro # G3314114
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic/Steel
- Catch/Latch Finish Tan Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCU8
- Zoro # G3314114
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 13/16 in |
Catch/Latch Depth | 2 1/8 in |
Catch/Latch Length | 17/32" |
Catch/Latch Height | 2 1/8 in |
Catch Width | 27/32 in |
Strike Length | 1 in |
Strike Height | 13/16 in |
Catch Length | 2 1/8 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic/Steel, Catch/Latch Finish Tan Plastic, Catch/Latch Height 2 1/8 in, Catch/Latch Width 13/16 in, Catch/Latch Depth 2 1/8 in, Pull Force 15 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430E - 72)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb., Adjustable: NO (4EVP8)
- Monroe Pmp Cabinet Catches