Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, Plastic
Mfr # 4FCU6
Zoro # G3159204
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Brown Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCU6
- Zoro # G3159204
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 7/8 in |
Catch/Latch Depth | 11/16 in |
Catch/Latch Height | 1 1/4 in |
Catch/Latch Length | 11/16" |
Catch Width | 55/64 in |
Strike Length | 33/64 in |
Strike Height | 33/64 in |
Catch Length | 1 17/64 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Brown Plastic, Catch/Latch Height 1 1/4 in, Catch/Latch Width 7/8 in, Catch/Latch Depth 11/16 in, Pull Force 8 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- WRS 27" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2640 (05-40026-4)
- MSI Xl Prescott Fauna 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0149)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Neodymium Magnetic Carabiner Hook, 45 Lbs. Pull, 6/Pack (320754)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO (4FCY2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- HARDWARE RESOURCES Heavy Duty 8 lb Magnetic Catch (50760)
- Monroe Pmp Cabinet Catches