Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb
Mfr # 4FCV3
Zoro # G2922385
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Aluminum
- Catch/Latch Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCV3
- Zoro # G2922385
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 47/64" |
Catch/Latch Width | 1 in |
Catch/Latch Depth | 2 1/16 in |
Catch/Latch Height | 2 1/16 in |
Catch Length | 2 1/16 in |
Catch Width | 1 in |
Strike Height | 3/4 in |
Strike Length | 1 1/8 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Aluminum, Catch/Latch Height 2 1/16 in, Catch/Latch Width 1 in, Catch/Latch Depth 2 1/16 in, Pull Force 13 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2Lam Key Alike Padlock (5KA-A214)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- SPEC Extension Spring, 5in.L, 0.085in.dia., PK10 (E07500855000M)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO (4FCY2)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU6)
- Monroe Pmp Cabinet Catches