Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, 6 lb., Steel
Mfr # 4FCV5
Zoro # G2336074
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # 4FCV5
- Zoro # G2336074
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Height | 1 in |
Catch/Latch Width | 15/16 in |
Catch/Latch Depth | 1 in |
Catch/Latch Length | 5/16" |
Strike Length | 1 1/8 in |
Catch Length | 1 in |
Catch Width | 59/64 in |
Strike Height | 13/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1 in, Catch/Latch Width 15/16 in, Catch/Latch Depth 1 in, Pull Force 6 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAAB EMERGENCY EXIT TOUCH PAD/GREY & GREEN (GAB-T240-04)
- KABA Kaba DND-KW1 Kwiks Do Not Duplicate Key Blank; Pack of 50 (128257)
- SIMPSON STRONG-TIE ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210Z)
- SCHLAGE 6-Pin Keyblank, EF Keyway, Embossed Logo Only, 50 Pack (35-101 EF (50PK))
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- MONROE PMP Magnetic Catch, Push-to-Open, Plastic (4GGH4)
- KASAWARE Single Magnetic Catch, 2PK (KFCMS-A-WH2)
- Monroe Pmp Cabinet Catches