Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, 34 lb., Brass
Mfr # 4FCV7
Zoro # G1591861
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Catch/Latch Finish Dull Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCV7
- Zoro # G1591861
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 3 1/2 in |
Catch/Latch Length | 29/32" |
Catch/Latch Width | 2 in |
Catch/Latch Height | 3 1/2 in |
Catch Length | 3 1/2 in |
Catch Width | 2 in |
Strike Length | 2 11/16 in |
Strike Height | 3/4 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Dull Brass, Catch/Latch Height 3 1/2 in, Catch/Latch Width 2 in, Catch/Latch Depth 3 1/2 in, Pull Force 34 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Chrome (HPA69U26D)
- MONROE PMP Magnetic Catch, Push-to-Open, Plastic (4GGH4)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO (4FCY2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 6 lb (4FCX7)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- DELTANA Shutter Door Holder, 2-3/4" Satin Nickel (SDH193U15)
- Monroe Pmp Cabinet Catches