Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, 11 lb., Steel
Mfr # 4FCW2
Zoro # G1330314
original price:
$3.89
5% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCW2
- Zoro # G1330314
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 3/4 in |
Catch/Latch Depth | 2 in |
Catch/Latch Height | 2 in |
Catch/Latch Length | 9/32" |
Strike Length | 1 1/8 in |
Catch Length | 2 in |
Strike Height | 13/16 in |
Catch Width | 25/32 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 2 in, Catch/Latch Width 3/4 in, Catch/Latch Depth 2 in, Pull Force 11 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- KABA ILCO Key Blade, Edge Cut, Nissan (AX00003500)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- AP PRODUCTS AP Products 013-037-1 Bulldog Catch (013-037-1)
- Monroe Pmp Cabinet Catches