Shop All Cabinet Catches
Monroe Pmp
Glass Door Magnetic Catch, Surface
Mfr # 4FCX1
Zoro # G2834851
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic/Steel
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCX1
- Zoro # G2834851
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Height | 1 1/8 in |
Catch/Latch Width | 1 1/16 in |
Catch/Latch Depth | 1 1/16 in |
Catch/Latch Length | 5/8" |
Strike Height | 61/64 in |
Strike Length | 1 39/64 in |
Catch Length | 1 3/32 in |
Catch Width | 1 19/32 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic/Steel, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 1/8 in, Catch/Latch Width 1 1/16 in, Catch/Latch Depth 1 1/16 in, Pull Force 2 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Magnetic Tape, Adhesive, 1/2" x 10 ft. (66010)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- RCI RCI Electric Strikes (4105-01 32D)
- ILCO Ilco: Key Blanks, Y2-BR YALE (ILCO-Y2-BR)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO (4FCY2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, 4 lb. (4PE50)
- Monroe Pmp Cabinet Catches