Shop All Cabinet Catches
Monroe Pmp
Glass Door Magnetic Catch, Surface, 4 lb.
Mfr # 4FCX5
Zoro # G0615386
original price:
$8.04
11% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Push
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCX5
- Zoro # G0615386
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 11/16" |
Catch/Latch Height | 2 5/16 in |
Catch/Latch Width | 1 19/32 in |
Catch/Latch Depth | 11/16 in |
Catch Width | 1 19/32 in |
Strike Height | 61/64 in |
Catch Length | 2 5/16 in |
Strike Length | 1 39/64 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Push |
Adjustable | NO |
Catch/Latch Material | Plastic |
Catch/Latch Finish | Black Plastic |
Pull Force | 4 lb |
Item | Glass Door Magnetic Catch |
Locking/Nonlocking | Non-locking |
For Use With | Glass Doors |
Closure Type | Single Strike Plate |
Material | Plastic |
Opening Action | Push-to-Open |
Catch Projection | 11/16" |
Hardware | Included |
Color | Black |
Description
Glass Door Magnetic Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 2 5/16 in, Catch/Latch Width 1 19/32 in, Catch/Latch Depth 11/16 in, Pull Force 4 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- DELTANA Wall Mount Bumper With Holder Satin Nickel (SAHW325U15)
- YAMADA O RING 28MM X 3.5MM VITON (642027)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (H077840SN-10B)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 6 lb (4FCX7)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 8.8 lb. (4EVN3)
- Monroe Pmp Cabinet Catches