Shop All Cabinet Catches
Monroe Pmp
Glass Door Magnetic Catch, Surface, 4 lb.
Mfr # 4FCX3
Zoro # G0288294
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Push
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCX3
- Zoro # G0288294
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 11/16 in |
Catch/Latch Length | 11/16" |
Catch/Latch Height | 2 5/16 in |
Catch/Latch Width | 1 19/32 in |
Catch Length | 2 5/16 in |
Strike Height | 61/64 in |
Strike Length | 1 39/64 in |
Catch Width | 1 19/32 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Push |
Adjustable | NO |
Catch/Latch Material | Plastic |
Catch/Latch Finish | Black Plastic |
Locking/Nonlocking | Non-locking |
Pull Force | 4 lb |
Item | Glass Door Magnetic Catch |
Catch Projection | 11/16" |
Color | Black |
Opening Action | Push-to-Open |
Material | Plastic |
Hardware | Included |
Closure Type | Single Strike Plate |
For Use With | Glass Doors |
Description
Glass Door Magnetic Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 2 5/16 in, Catch/Latch Width 1 19/32 in, Catch/Latch Depth 11/16 in, Pull Force 4 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- TRIMCO Swing Arm Door Guard Dark Bronze Powder Coat (4016.613)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Magnetic Catch, Push-to-Open, Plastic (4GGH4)
- MIDWEST FASTENER 1/2" x 1-1/2" Bronze Spring Mounted Roller Catches 3PK (75742)
- Monroe Pmp Cabinet Catches