Shop All Cabinet Catches
Monroe Pmp
Glass Door Magnetic Catch, Push-to-Open
Mfr # 4GGH2
Zoro # G2088186
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # 4GGH2
- Zoro # G2088186
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 3/16 in |
Catch/Latch Depth | 7/16 in |
Catch/Latch Length | 17/32" |
Catch/Latch Height | 7/16 in |
Strike Height | 61/64 in |
Strike Length | 1 39/64 in |
Catch Length | 13/32 in |
Catch Width | 1 3/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 7/16 in, Catch/Latch Width 1 3/16 in, Catch/Latch Depth 7/16 in, Pull Force 5 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6841WO)
- CODEL DOORS 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-CUSH LH DKBRZ)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- MONROE PMP Magnetic Catch, Push-to-Open, Plastic (4GGH4)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- SUGATSUNE Susgatsune Smc159 Ultra Thin Magnetic Catch (MC-159)
- Monroe Pmp Cabinet Catches