Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, Unth. Through Holes
Mfr # PH-0310
Zoro # G1986022
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Finish polished
- Color Silver
- Projection 5/16 in
- Mounting Type Unthreaded Through Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0310
- Zoro # G1986022
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 15/64 in |
Screw Size | #8 |
Cutout Height | 1 41/64 in |
Overall Width | 3" |
Cutout Width | 2 11/64 in |
Details
Material | 304 Stainless steel |
Finish | polished |
Color | Silver |
Projection | 5/16 in |
Mounting Type | Unthreaded Through Holes |
Item | Recessed Folding Pull Handle |
Mounting Hole Center to Center | 2 3/16 in |
Vert. Mounting Hole Ctr. to Ctr. | 2 1/4 in |
Shape | Rectangle |
Load Rated (Y/N) | N |
Hardware | Not included |
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Fluidic Black Knob (9441-1055-P)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- ILCO KK12-P KIA/HYUNDAI AJ00001810, AUTO PLASTIC KEY (ILCO-KK12-P)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0194)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- MONROE PMP Pull Handle, 5-3/4 In. H, Natural, Unthr. Through Holes (PH-0248)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0104)
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes (PH-0230)
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes (PH-0290)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0105)
- Monroe Pmp Cabinet Handles & Pulls