Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, Unth. Through Holes
Mfr # PH-0306
Zoro # G2363523
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Silver
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0306
- Zoro # G2363523
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 |
Grip Dia. | 3/16 in |
Cutout Width | 1 3/4 in |
Cutout Height | 2 1/16 in |
Overall Width | 2-3/16" |
Details
Finish | polished |
Color | Silver |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 3/8 in |
Item | Recessed Folding Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 2 9/16 in |
Hardware | Not included |
Shape | Oval |
Mounting Hole Center to Center | 3 in |
Load Rated (Y/N) | N |
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: CR1616 3V Lithium Battery, PK 5 (KLF-CR1616)
- COMPONENT HARDWARE Type 430 S/S Extra Wide Divider Bar (J64-1651-78)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 36 x 24 (MP3624L)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0310)
- MONROE PMP Pull Handle, 3-25/32 In. H, Matte, Threaded Holes (PH-0120)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0178)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0271)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0305)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull (BP55283G10)
- Monroe Pmp Cabinet Handles & Pulls