Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, Unth. Through Holes
Mfr # PH-0305
Zoro # G1394644
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Color Silver
- Finish polished
- Projection 11/32 in
- Mounting Type Unthreaded Through Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0305
- Zoro # G1394644
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #6 |
Cutout Width | 1 1/4 in |
Grip Dia. | 1/8 in |
Cutout Height | 1 25/64 in |
Overall Width | 1-1/2" |
Details
Material | 304 Stainless steel |
Color | Silver |
Finish | polished |
Projection | 11/32 in |
Mounting Type | Unthreaded Through Holes |
Item | Recessed Folding Pull Handle |
Mounting Hole Center to Center | 1 1/2 in |
Vert. Mounting Hole Ctr. to Ctr. | 1 3/4 in |
Shape | Oval |
Hardware | Not included |
Load Rated (Y/N) | N |
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes (PH-0230)
- MONROE PMP Pull Handle, Natural, 3-1/2 In. H, Natural, Threaded Holes (PH-0132)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0106)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0212)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36833PN)
- Monroe Pmp Cabinet Handles & Pulls