Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, Steel, Natural, Unth. Through Holes
Mfr # PH-0288
Zoro # G3185603
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Overall Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # PH-0288
- Zoro # G3185603
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 4-3/4" |
Screw Size | #10 |
Grip Dia. | 5/16 in |
Details
Finish | Dull |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Item | Folding Pull Handle |
Hardware | Included |
Shape | Round |
Includes | Hardwares |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 4 3/4 in |
Vert. Mounting Hole Ctr. to Ctr. | 2 3/4 in |
Description
Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 4 3/4 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/4 in, Grip Dia. 5/16 in, Screw Size 10, Color Natural, Hardware Included, Product Type Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 229, Viton, 0.13 In., PK10 (U38871.012.0237)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- 3M PICTURE HANG STRIPS 12PK (17206-12ES)
- BRAINERD MFG/LIBERTY HDW 3BRZ Dual MNT Cab Pull (P18007C-VBC-C)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0297)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0298)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0310)
- MONROE PMP Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes (MA-C763-040)
- MONROE PMP Pull Handle, 15-3/4 In. H, Powder Coated, Threaded Holes (MA-C763-080)
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0142)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center Satin Chrome Finish (CHP355SC)
- Monroe Pmp Cabinet Handles & Pulls