Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, Polished Zinc, Unth. Through Holes
Mfr # PH-0293
Zoro # G3318822
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Mounting Type Unthreaded Through Holes
- Shape Round
- Operating Temp. -50 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0293
- Zoro # G3318822
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 |
Overall Width | 5.63" |
Grip Dia. | 3/4 in |
Details
Material | Steel |
Finish | zinc plated |
Color | Silver |
Mounting Type | Unthreaded Through Holes |
Item | Folding Pull Handle |
Mounting Hole Center to Center | 5 5/8 in |
Shape | Round |
Operating Temp. | -50 Degrees to 150 Degrees F |
Hardware | Not Included |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 1 21/32 in |
Description
Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 5 5/8 in, Vert. Mounting Hole Ctr. to Ctr. 1 21/32 in, Grip Dia. 3/4 in, Screw Size 8, Operating Temp. -50 Degrees to 150 Degrees F, Color Silver, Hardware Not Included, Product Type Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- LCN 1461-RW/PA AL DEL FC Surface Closers (1461-RW/PA 689 DEL FC)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016192195)
- MONROE PMP Pull Handle, Cast Brass, Polished, Unthr. Through Holes (PH-0236)
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0142)
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes (PH-0230)
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- MONROE PMP Pull Handle, 5-1/2 In. H, Polished, Unthr. Through Holes (PH-0232)
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Matte Black Traditional Cabinet Pull (BP869518900)
- Monroe Pmp Cabinet Handles & Pulls