Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, Clips/Fasteners
Mfr # PH-0281
Zoro # G1485434
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Vinyl Coated
- Color Black
- Material Steel
- Mounting Type Clips/Fasteners
- Projection 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0281
- Zoro # G1485434
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #6 |
Grip Dia. | 1 3/16 in |
Grip Height | 25/32 in |
Details
Finish | Black Vinyl Coated |
Color | Black |
Material | Steel |
Mounting Type | Clips/Fasteners |
Projection | 2 7/8 in |
Outer Mounting Hole Ctr. to Ctr. | 5-3/4" |
Item | Folding Pull Handle |
Hardware | Included |
Operating Temp. | -40 Degrees to 80 Degrees F |
Shape | Rectangle |
Mounting Hole Center to Center | 5 3/4 in |
Includes | Hardware, Clips |
Load Rated (Y/N) | N |
Handle Stop | 180 Degrees |
Description
Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 5 3/4 in, Projection 2 7/8 in, Grip Dia. 1 3/16 in, Screw Size 6, Operating Temp. -40 Degrees to 80 Degrees F, Color Black, Grip Height 25/32 in, Handle Stop 180 Degrees , Hardware Included, Product Type Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-101-10)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D3L)
- MONROE PMP Pull Handle, SS, 5 In. H, Natural, Threaded Holes (PH-0134)
- MONROE PMP Load Rated Folding Pull Handle, Natural, Unth. Through Holes (PH-0320)
- MONROE PMP Pull Handle, Yes, Thermoplastic, Matte, Threaded Holes (PH-0196)
- MONROE PMP Pull Handle, 7-1/8 In. H, Polished, Unthr. Through Holes (PH-0251)
- MONROE PMP Pull Handle, Steel, Chrome, Chrome, Unthr. Holes (PH-0213)
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Holes (PH-0129)
- ACORN MFG PULL RING SQ 2X1-716"" BK (APABP)
- Monroe Pmp Cabinet Handles & Pulls