Shop All Cabinet Handles & Pulls
Monroe Pmp
Folding Pull Handle, 300 Stainless Steel
Mfr # PH-0289
Zoro # G0517815
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Natural
- Material 300 Stainless Steel
- Mounting Type Unthreaded Through Holes
- Hardware Included
- Grip Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0289
- Zoro # G0517815
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 9/16 in |
Screw Size | 10 |
Details
Finish | Natural |
Color | natural |
Material | 300 Stainless Steel |
Mounting Type | Unthreaded Through Holes |
Item | Folding Pull Handle |
Hardware | Included |
Vert. Mounting Hole Ctr. to Ctr. | 2 3/4 in |
Load Rated (Y/N) | N |
Operating Temp. | -50 Degrees to 150 Degrees F |
Mounting Hole Center to Center | 4 3/4 in |
Description
Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 300 Stainless Steel, Finish Natural, Mounting Hole Center to Center 4 3/4 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/4 in, Grip Dia. 9/16 in, Screw Size 10, Operating Temp. -50 Degrees to 150 Degrees F, Color Natural, Hardware Included, Product Type Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge with Dowels (22855-9SFT)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (427E-36)
- MONROE PMP Pull Handle, Natural, 11-1/8 In. H, Unthr. Through Holes (PH-0249)
- MONROE PMP Pull Handle, SS, Natural, Natural, Threaded Holes (PH-0133)
- MONROE PMP Pull Handle, 5-3/4 In. H, Natural, Unthr. Through Holes (PH-0248)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72162)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0177)
- MONROE PMP Pull Handle, 5-1/32 In. H, Matte, Threaded Holes (PH-0121)
- CROWN 4-3/5" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8136610B)
- Monroe Pmp Cabinet Handles & Pulls