Shop All Cabinet Handles & Pulls
Monroe Pmp
Fold Pull Handle, Unthr. Holes
Mfr # PH-0301
Zoro # G1609422
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Mounting Type Unthreaded Through Holes
- Shape Rectangle
- Screw Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # PH-0301
- Zoro # G1609422
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 |
Overall Width | 4-1/2" |
Grip Dia. | 1/4 in |
Grip Height | 1/4 in |
Details
Material | Steel |
Color | Silver |
Finish | Nickel Plated |
Mounting Type | Unthreaded Through Holes |
Item | Folding Pull Handle |
Shape | Rectangle |
Hardware | Not Included |
Mounting Hole Center to Center | 3 in |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 1 3/4 in |
Description
Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Nickel, Mounting Hole Center to Center 3 in, Vert. Mounting Hole Ctr. to Ctr. 1 3/4 in, Grip Dia. 1/4 in, Screw Size 8, Color Silver, Grip Height 1/4 in, Hardware Not Included, Product Type Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO PROD 4PK SM Key Identifiers (KC129)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- CARL MFG Split Ring Key Tags, Assorted, 20 PK (CUI81020)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H (PH-0114)
- MONROE PMP Pull Handle, 304 Stainless Steel, 9 In. H (PH-0162)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72163)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72160)
- MONROE PMP Pull Handle, 3 In. H, Threaded Holes (PH-0154)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Arched Belfast Cabinet Pull (406-128BLK)
- Monroe Pmp Cabinet Handles & Pulls