Shop All Cabinet Catches
Monroe Pmp
Double Sided Magnetic Catch, Aluminum
Mfr # 4FCV1
Zoro # G1408906
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Aluminum
- Catch/Latch Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4FCV1
- Zoro # G1408906
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 2 1/16 in |
Catch/Latch Width | 1 in |
Catch/Latch Height | 2 1/16 in |
Catch/Latch Length | 47/64" |
Catch Width | 1 in |
Strike Length | 1 1/8 in |
Strike Height | 3/4 in |
Catch Length | 2 1/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Aluminum, Catch/Latch Height 2 1/16 in, Catch/Latch Width 1 in, Catch/Latch Depth 2 1/16 in, Pull Force 6 lb, Hole Prep Center Lines Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMBCL)
- GENESIS 10 Inch Drawer Slide Locks In & Out (ADS 7650-10 RH)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- Monroe Pmp Cabinet Catches