Shop All Continuous Hinges
Monroe Pmp
4 in W x 72 in H Mill Steel Continuous Hinge
Mfr # CC12540072
Zoro # G0979008
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold rolled steel
- Mounting Full Surface
- Finish Mill Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CC12540072
- Zoro # G0979008
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 4 in |
Door Leaf Height | 72 in |
Overall Knuckle Height | 2 in |
Overall Width | 4 in |
Details
Item | Continuous Hinge |
Material | Cold rolled steel |
Mounting | Full Surface |
Finish | Mill Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.12 in |
Features | 2" Knuckle Length |
Door Leaf Thickness | 0.12 in |
Pin Material | Steel |
Holes | Without |
Pin Type | Nonremovable |
Standards | AS9100C, ISO 9001:2008 |
Hardware | Not included |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- BALDWIN Estate Lifetime Brass Kick Plates (2000.003.0634)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC12530072)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CS24015072GA)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFZ5)
- Monroe Pmp Continuous Hinges