Shop All Continuous Hinges
Monroe Pmp
3/4" W x 72" H Mill Stainless Steel Continuous Hinge
Mfr # CS43507572
Zoro # G0978533
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS43507572
- Zoro # G0978533
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3/4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 55/64 in |
Door Leaf Width | 3/4 in |
Door Leaf Height | 72 in |
Overall Width | 3/4 in |
Overall Knuckle Height | 1/4 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill Stainless Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.035 in |
Door Leaf Thickness | 0.035 in |
Features | 1/4" Knuckle Length |
Hardware | Not included |
Pin Material | Stainless Steel |
Holes | Without |
Standards | AS9100C, ISO 9001:2008 |
Pin Type | Nonremovable |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 55/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 334, PK5 (ZUSAVB75334)
- BLUM -30 Degree Self-closing Inserta Overlay Angle Hinge (79A5491BT)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CS24015072GA)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC12530072)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZET9)
- Monroe Pmp Continuous Hinges