Shop All Continuous Hinges
Monroe Pmp
3/4 in W x 72 in H Mill Aluminum Continuous Hinge
Mfr # CA43507572
Zoro # G0979233
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Full Surface
- Finish Mill Aluminum
- Holes per Leaf 0
- Range of Motion 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # CA43507572
- Zoro # G0979233
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3/4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 7/8 in |
Door Leaf Width | 3/8 in |
Door Leaf Height | 72 in |
Overall Knuckle Height | 1/4 in |
Overall Width | 3/4 in |
Details
Item | Continuous Hinge |
Material | Aluminum |
Mounting | Full Surface |
Finish | Mill Aluminum |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.035 in |
Door Leaf Thickness | 0.035 in |
Features | 1/4" Knuckle Length |
Hardware | Not included |
Pin Type | Nonremovable |
Standards | AS9100C, ISO 9001:2008 |
Holes | Without |
Pin Material | Aluminum |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/8 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 7/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bumper, Steel, Silver, 5/8"H x 5/8"W (SDS3U26)
- M-D Edging Stair Fltd 72 In Pewter (43880)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- DELTANA Convex Flush Bumper 2-3/8" Diameter Satin Chrome (WBC238U26D)
- MONROE PMP 3 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12530072)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC74720072)
- MONROE PMP 3 in W x 48 in H Mill Continuous Hinge (CS26030048GA)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JEJ3)
- Monroe Pmp Continuous Hinges