Shop All Continuous Hinges
Monroe Pmp
3" W x 96" H Mill Steel Continuous Hinge
Mfr # CC74130096
Zoro # G0978393
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Door Leaf Height 96 in
- Door Leaf Thickness 0.074 in
- Door Leaf Width 3 in
- Finish Mill Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # CC74130096
- Zoro # G0978393
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 3 in |
Frame Leaf Width | 3 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/4 in |
Overall Width | 3 in |
Overall Knuckle Height | 1 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.074 in Door Leaf Thickness, 0.074 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards, 3 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC T-Slot Black Weatherstrip (900-18224)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101128140)
- KENAURD Kenaurd: Mortise Cylinder 1-1/2" - US3 Gold - KW1 - Kwikset (KMC04-US3-KW1)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- MONROE PMP 4" W x 72" H Mill Steel Continuous Hinge (CC90140072)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- MONROE PMP 3 in W x 72 in H Mill Aluminum Continuous Hinge (CA26030072)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- ZORO SELECT 1 1/2 in W x 96 in H Stainless steel Continuous Hinge (2ZFN3)
- Monroe Pmp Door Hinges