Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Mill Stainless Steel Continuous Hinge
Mfr # CS90130072
Zoro # G0978509
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS90130072
- Zoro # G0978509
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 3 in |
Door Leaf Height | 72 in |
Overall Width | 3 in |
Overall Knuckle Height | 1 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill Stainless Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.09 in |
Door Leaf Thickness | 0.09 in |
Features | 1" Knuckle Length |
Hardware | Not included |
Holes | Without |
Pin Material | Stainless Steel |
Pin Type | Nonremovable |
Standards | AS9100C, ISO 9001:2008 |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- HARDWARE RESOURCES 5" Wx8-1/16"Dx12"H Rubberwood Bullnose Base Corbel (COR47-3-RW)
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJJ6)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS25015072)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CC24015072GA)
- MONROE PMP 1-1/16" W x 72" H Mill Steel Continuous Hinge (CC24010672)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26020072)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26725072)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- Monroe Pmp Continuous Hinges