Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Mill Stainless Steel Continuous Hinge
Mfr # CS74130072
Zoro # G0978448
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.074 in
- Door Leaf Width 3 in
- Finish Mill Stainless Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS74130072
- Zoro # G0978448
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 3 in |
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Overall Width | 3 in |
Overall Knuckle Height | 1 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.074 in Door Leaf Thickness, 0.074 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Keyed (13-291K)
- EKENA MILLWORK 4"W x 3"D x 7 7/8"H Universal Electrical Cover for StoneWall Faux Stone Siding Panels, Sedona (PNUEC04X08SE)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- ACROVYN Wainscot Trim, Mission White (WC40WT933N)
- MONROE PMP 3 in W x 72 in H Mill Aluminum Continuous Hinge (CA26030072)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC43515072)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA25020072)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- Monroe Pmp Door Hinges