Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA74130072
Zoro # G0978308
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.074 in
- Door Leaf Width 3 in
- Finish Mill Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CA74130072
- Zoro # G0978308
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 3 in |
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Overall Width | 3 in |
Overall Knuckle Height | 1 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.074 in Door Leaf Thickness, 0.074 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06A 626)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 20"H (GVWVE18X2001SFUWR)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26025072)
- MONROE PMP 4" W x 72" H Mill Steel Continuous Hinge (CC90140072)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA90120072)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- MONROE PMP 1-1/2" W x 72" H Bright Brass Continuous Hinge (BB24015072GA)
- Monroe Pmp Door Hinges