Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Bright Nickel Continuous Hinge
Mfr # CB26030072GA
Zoro # G0971420
original price:
$46.39
18% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 3 in
- Finish Bright Nickel
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CB26030072GA
- Zoro # G0971420
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 3 in |
Pin Dia. | 1/8 in |
Frame Leaf Height | 72 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 3 in |
Frame Leaf Width | 3 in |
Pin Diameter | 1/8 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 3 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve FDROUTRR141 Full Dummy R (FD.ROU.TRR.141)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CC24015072GA)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- MONROE PMP 1-1/2" W x 72" H Bright Brass Continuous Hinge (BB24015072GA)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEC6)
- Monroe Pmp Continuous Hinges