Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Bright Brass Continuous Hinge
Mfr # BB26030072GA
Zoro # G0990269
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 3 in
- Finish Bright Brass
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # BB26030072GA
- Zoro # G0990269
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 3 in |
Pin Dia. | 1/8 in |
Frame Leaf Height | 72 in |
Overall Width | 3 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Width | 3 in |
Details
Door Leaf Thickness | 0.06 in |
Finish | Bright Brass |
Holes per Leaf | 36 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 3 in |
Features | 1/2" Knuckle Length; #6 Hole Size |
Pin Type | Removable |
Holes | With |
Hardware | Not included |
Ligature Resistant | No |
Frame Leaf Thickness | 0.06 in |
Pin Material | Steel |
Hole Spacing | 2 in |
Item | Continuous Hinge |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 3 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 8.5mm ID, PK50 (ZUSAH2X8.5)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (52821NBB1)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26725072)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA74120072)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26730072)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- Monroe Pmp Door Hinges