Shop All Continuous Hinges
Monroe Pmp
3" W x 48" H Bright Nickel Continuous Hinge
Mfr # CB26030048GA
Zoro # G0971603
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 3 in
- Finish Bright Nickel
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CB26030048GA
- Zoro # G0971603
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 3 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Height | 48 in |
Frame Leaf Width | 3 in |
Overall Width | 3 in |
Details
Door Leaf Thickness | 0.06 in |
Finish | Bright Nickel |
Holes per Leaf | 24 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 3 in |
Features | 1/2" Knuckle Length; #6 Hole Size |
Hardware | Not included |
Frame Leaf Thickness | 0.06 in |
Holes | With |
Hole Spacing | 2 in |
Pin Type | Removable |
Item | Continuous Hinge |
Ligature Resistant | No |
Pin Material | Steel |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 3 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 6x30", Antique Brass Adhesi (A09-P0630-609ADH)
- COMMAND Strip, Hanging, Command, Med (17204ES)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull Silverthorn (BP821128CHBRZ)
- SCHLAGE LOCK Sat NI SGL Cyl Deadbolt (B60NG619)
- MONROE PMP 2 in W x 72 in H Mill Continuous Hinge (CS26020072GA)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA74120072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA24015072)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- Monroe Pmp Continuous Hinges