Shop All Continuous Hinges
Monroe Pmp
3 in W x 72 in H Mill Steel Continuous Hinge
Mfr # CC90130072
Zoro # G0978332
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.09 in
- Door Leaf Width 3 in
- Finish Mill Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CC90130072
- Zoro # G0978332
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 3 in |
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Overall Width | 3 in |
Overall Knuckle Height | 1 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards, 3 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-129-001)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA90120072)
- MONROE PMP 1-1/2" W x 48" H Bright Brass Continuous Hinge (BB24015048GA)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- Monroe Pmp Door Hinges