Shop All Butt Hinges
Monroe Pmp
3-1/2" W x 3-1/2" H Black Enamel Door and Butt Hinge
Mfr # LPB350350
Zoro # G2819559
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.25 in
- Door Leaf Width 3 1/2 in
- Finish Black Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # LPB350350
- Zoro # G2819559
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Details
Corners | Round |
Door Leaf Thickness | 0.25 in |
Finish | Black Enamel |
Holes per Leaf | 3 |
Load Capacity | 615.0 lb |
Material | Plastic |
Mounting | Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | UV Protection; Maintenance Free |
Frame Leaf Thickness | 0.25 in |
Ligature Resistant | No |
Hardware | Not included |
Item | Door and Butt Hinge |
Holes | With |
Description
Butt Hinge, Plastic, Black Enamel Finish, 615 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, Rounded Corners, Not Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Beige 96 sq ft per carton (EQ303-828)
- IVES Dome Door Stop, 1-3/8"H x 1-3/4"W (FS438 US26D)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- MONROE PMP 2" W x 600" H Black Enamel Continuous Hinge (CPB2000-50)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge (LPB250300)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- MONROE PMP 1-1/2" W x 2" H Black Enamel Door and Butt Hinge (LPB150200)
- HAGER Black Nickel Hinge 1279410D (035188)
- Monroe Pmp Door Hinges