Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Mill Steel Continuous Hinge
Mfr # CC26720072
Zoro # G0978238
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 in
- Finish Mill Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CC26720072
- Zoro # G0978238
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/16 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 2 in |
Pin Diameter | 3/16 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards, 2 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Blue Tip (01-20029B)
- DELTANA Push Plate 3-1/2" X 15" Antique Brass (PP3515U5)
- CODEL DOORS 24" x 80" Primed Hardboard Solid Core Flush Slab Door (2068FSCPHB)
- KEYLESS FACTORY 2004-2016 Chrysler Dodge Jeep / 4-Button Remote Head Key / OHT692427AA (RK-CHY-OHT-4 (RK-CHY-OHT-4)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC74715072)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC5)
- Monroe Pmp Continuous Hinges