Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Mill Steel Continuous Hinge
Mfr # CC24020072
Zoro # G0978070
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 2 in
- Finish Mill Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CC24020072
- Zoro # G0978070
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/32 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Pin Diameter | 1/16 in |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-35X)
- FASADE Inside Corner Trim Brushed Alum, PK, PK5 (14608)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC43515072)
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA74120072)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC26720072)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (2ZFF5)
- Monroe Pmp Continuous Hinges