Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Mill Stainless Steel Continuous Hinge
Mfr # CS90120072
Zoro # G0978402
original price:
$72.49
14% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS90120072
- Zoro # G0978402
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 2 in |
Door Leaf Height | 72 in |
Overall Width | 2 in |
Overall Knuckle Height | 1 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill Stainless Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.09 in |
Features | 1" Knuckle Length |
Door Leaf Thickness | 0.09 in |
Holes | Without |
Hardware | Not included |
Pin Material | Stainless Steel |
Pin Type | Nonremovable |
Standards | AS9100C, ISO 9001:2008 |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right (DLA03)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- MEDECO CTZ00 Corbin Russwin Cam for All MD Lines (CTZ00)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X3/32-25)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CC24015072GA)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA24015072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC43515072)
- ZORO SELECT 3/4 in W x 96 in H Steel Continuous Hinge (2ZEK9)
- Monroe Pmp Continuous Hinges