Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Mill Continuous Hinge
Mfr # CS24020072GA
Zoro # G0978603
original price:
$21.70
14% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill
- Holes per Leaf 36
- Range of Motion 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # CS24020072GA
- Zoro # G0978603
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/32 in |
Door Leaf Width | 2 in |
Door Leaf Height | 72 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill |
Holes per Leaf | 36 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.04 in |
Required Door Thickness | 2 in |
Door Leaf Thickness | 0.04 in |
Features | 1/2" Knuckle Length; #4 Hole Size |
Pin Material | Stainless Steel |
Hole Spacing | 2 in |
Hardware | Not included |
Pin Type | Removable |
Holes | With |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Stainless Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM430)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- OEM OEM: REF: 2006-2012 Ford 4-Button Remote Head Key / PN: 164-R7040 / OUCD6000022 (RHK-FRD046)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26725072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC43515072)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA74120072)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- Monroe Pmp Continuous Hinges