Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA24020072
Zoro # G0990059
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Full Surface
- Finish Mill Aluminum
- Holes per Leaf 0
- Range of Motion 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CA24020072
- Zoro # G0990059
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 91/1000 in |
Door Leaf Width | 2 in |
Door Leaf Height | 72 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Aluminum |
Mounting | Full Surface |
Finish | Mill Aluminum |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.04 in |
Features | 1/2" Knuckle Length |
Door Leaf Thickness | 0.04 in |
Pin Type | Nonremovable |
Hardware | Not Included |
Pin Material | Aluminum |
Standards | AS9100C, ISO 9001:2008 |
Holes | Without |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 91/1000 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- STRYBUC 42in Ultra Lift Balance 50Lbs (88L-42S50)
- ZORO SELECT Disc Springs, A (Heavy), 14x7.2x0.8mm, PK50 (M36300.147.0008)
- ZORO SELECT Grommet, Buna-N, MS 35489-52, PK10 (3MRP3)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- MONROE PMP 1-1/16" W x 72" H Mill Continuous Hinge (CC24010672GA)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA26040072)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEY7)
- Monroe Pmp Continuous Hinges