Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Bright Nickel Continuous Hinge
Mfr # CB24020072GA
Zoro # G0971439
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 2 in
- Finish Bright Nickel
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CB24020072GA
- Zoro # G0971439
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 in |
Pin Dia. | 3/32 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Height | 72 in |
Frame Leaf Width | 2 in |
Overall Width | 2 in |
Details
Door Leaf Thickness | 0.04 in |
Finish | Bright Nickel |
Holes per Leaf | 36 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 2 in |
Features | 1/2" Knuckle Length; #4 Hole Size |
Frame Leaf Thickness | 0.04 in |
Hardware | Not included |
Item | Continuous Hinge |
Hole Spacing | 2 in |
Ligature Resistant | No |
Holes | With |
Pin Type | Removable |
Pin Material | Steel |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Cylindrical Lock, 721DR US26D (721DR US26D)
- KOOVA 5 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-5)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- DURA-LIFT 0.218 in. Wire x 2 in. D x 26 in. L Torsion Spring in White Right Wound for Sectional Garage Doors (DLTW226R)
- MONROE PMP 1 1/4 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26012572)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS26015048GA)
- MONROE PMP 3" W x 72" H Electrogalvanized Continuous Hinge (CE26030072GA)
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- Monroe Pmp Continuous Hinges