Shop All Butt Hinges
Monroe Pmp
2" W x 600" H White Enamel Continuous Hinge
Mfr # CPW2000-50
Zoro # G6420854
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 600 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 2 in
- Finish White Enamel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CPW2000-50
- Zoro # G6420854
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 600 in |
Door Leaf Width | 2 in |
Length | 50 ft |
Overall Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 600 in |
Details
Door Leaf Thickness | 0.125 in |
Finish | White Enamel |
Holes per Leaf | 0 |
Load Capacity | 100 lb. |
Material | Plastic |
Mounting | Use Screws, Brads, Nails or Staples |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | White Color; 0.022" Depth |
Item | Continuous Hinge |
Holes | Without |
Ligature Resistant | No |
Hardware | Not included |
Frame Leaf Thickness | 0.125 in |
Color | White |
Description
Continuous Hinge, Ligature Resistant No, Plastic Material, 270 Degrees Range of Motion, White Enamel Finish, Without Holes, Non Handed Orientation, 600 in Door Leaf Height, 600 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, Length 50 ft, Not Included Hardware, 0 Holes per Leaf, Use Screws/Brads/Nails/Staples Mounting, 2 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt Latch (40-222)
- KOHLER Gasket, 1064431 (1064431)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- MAG-MATE Hose/Cord Hook Holder (MX2750HC)
- MONROE PMP 1-1/2" W x 2" H Black Enamel Door and Butt Hinge (LPB150200)
- MONROE PMP 2" W x 600" H Black Enamel Continuous Hinge (CPB2000-50)
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge (LPB250300)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-RH)
- ELESA Hinges with friction brake, CFA.65-ERS-SH-6 (CFA-ERS)
- Monroe Pmp Butt Hinges